Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341581
Mfr # 341581
Zoro # G4676711
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.69 in
- Compressed Length 11.93 in
- Quantity Per Application 2
- Stroke Length 7.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341581
- Zoro # G4676711
- UPC # 91037264312
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.69 in |
Compressed Length | 11.93 in |
Stroke Length | 7.76 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing, G1103-Krrb (G1103-KRRB)
- ATTWOOD Attwood NV3012SSR-7 Sidelights Vertical - Port, Red/Stainless (NV3012SSR-7)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 203034 (203034)
- OTC Jack Stands, Aluminum, 2 tons, PR (SA02)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- KYB Excel-G Suspension Strut, Kyb 3350048 (3350048)
- Fcs Struts Shocks & Struts and Components