Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341580
Mfr # 341580
Zoro # G4676188
original price:
$29.76
14% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.75 in
- Compressed Length 13.39 in
- Stroke Length 7.36 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341580
- Zoro # G4676188
- UPC # 91037052131
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.75 in |
Compressed Length | 13.39 in |
Stroke Length | 7.36 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL 17 oz. A/C Evaporator Cleaner Aerosol can (6984)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 15g., PK25 (FN015Z)
- WESTIN Running Board Mount Kit (27-1045)
- ILC Replacement for Sylvania 6814 replacement light bulb lamp (6814 SYLVANIA)
- FCS STRUTS Suspension Strut Assembly, 335832 (335832)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- BILSTEIN Nitrogen Gas Charged, Not Adjustable, Without Shock Boots, Single (24-234528)
- Fcs Struts Shocks & Struts and Components