Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341576
Mfr # 341576
Zoro # G4677999
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.61 in
- Compressed Length 9.57 in
- Quantity Per Application 2
- Stroke Length 5.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341576
- Zoro # G4677999
- UPC # 91037051639
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.61 in |
Compressed Length | 9.57 in |
Stroke Length | 5.04 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-31/32 x 3-1/8 in. (PA4758)
- VELVAC 2020Xg, R, H/R, H/M, Express, 96"Ltd, Wt (716390)
- FOUR SEASONS Flush Gun Kit, 59172 (59172)
- HALTEC Plastic Dome Valve Cap, PK100 (A-100-VC-8)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- AFTERMARKET Gas Strut (3234163R1)
- Fcs Struts Shocks & Struts