Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341574
Mfr # 341574
Zoro # G4676346
original price:
$23.49
14% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.33 in
- Compressed Length 11.54 in
- Quantity Per Application 2
- Stroke Length 7.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341574
- Zoro # G4676346
- UPC # 91037051868
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.33 in |
Compressed Length | 11.54 in |
Stroke Length | 7.79 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Set, Drain Plug, 8mm/10mm (2049)
- DEMCO AIR FORCE ONE REINSTALL KIT (6231)
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Blue , 12PK (M915SLV-BL)
- REESE Ball Mount, Drop 7 3/4 In, L 10 1/2 In (7028300)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 342919 (342919)
- WESTAR Engine Torque Strut Mount - Front, EM-3104 (EM-3104)
- Fcs Struts Shocks & Struts