Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341568
Mfr # 341568
Zoro # G4676398
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.41 in
- Compressed Length 9.41 in
- Quantity Per Application 2
- Stroke Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341568
- Zoro # G4676398
- UPC # 8281461264299
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.41 in |
Compressed Length | 9.41 in |
Stroke Length | 5 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x16x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701363)
- LISLE Piston Ring Compressor, 7" - 10" (21500)
- STANDARD IGNITION Fuel Level Sender Connector, S-903 (S-903)
- BALDWIN FILTERS Railroad Fuel Element, SpinOn, 7-13/16InL (PF902-S)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- Fcs Struts Shocks & Struts and Components