Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341556
Mfr # 341556
Zoro # G4676641
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 12.48 in
- Compressed Length 8.11 in
- Stroke Length 4.37 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341556
- Zoro # G4676641
- UPC # 91037420855
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 12.48 in |
Compressed Length | 8.11 in |
Stroke Length | 4.37 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Reduction Pipe, 41961 (41961)
- BALDWIN FILTERS Fuel/Water Separator, 3-3/32" Height (BF46041-D)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- KEN-TOOL Slack Adjuster Set (KEN33210)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- BILSTEIN Ford Light Truck (B52-24013284)
- Fcs Struts Shocks & Struts and Components