Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341548
Mfr # 341548
Zoro # G4690109
original price:
$19.94
11% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.58 in
- Compressed Length 11.57 in
- Quantity Per Application 2
- Stroke Length 7.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341548
- Zoro # G4690109
- UPC # 91037051028
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.58 in |
Compressed Length | 11.57 in |
Stroke Length | 7.01 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SHANK-FORGED, EXTRA HI-LOW 2INX2INX12IN (5.75IN DROP 8.75IN RISE) (48653)
- VELVAC Fitting Assembly, Spring, 3/8"x 3/8" (500025)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7225)
- SWOBBIT PRODUCTS Quick Dry Water Blade 14" (SW21414)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- Fcs Struts Shocks & Struts