Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341543
Mfr # 341543
Zoro # G4685209
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.6 in
- Compressed Length 13.5 in
- Stroke Length 9.1 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341543
- Zoro # G4685209
- UPC # 91037264633
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.6 in |
Compressed Length | 13.5 in |
Stroke Length | 9.1 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Drawbar, Straight 45.7" x3" x1.5" (A-R61184SPL)
- SPEC-D TUNING 98-02 Mercury Gr& Marquis Euro Hdlghts w/ Corner Lts, 2LCLH-GMAR99JM-EU (2LCLH-GMAR99JM-EU)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BOATLIFE BoatLIFE Silicone Rubber Sealant Cartridge - White (1151)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- KYB Strut Plus, Sr4239 (SR4239)
- Fcs Struts Shocks & Struts and Components