Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341535
Mfr # 341535
Zoro # G4686189
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.5 in
- Compressed Length 13.86 in
- Quantity Per Application 2
- Stroke Length 9.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341535
- Zoro # G4686189
- UPC # 91037264473
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 23.5 in |
Compressed Length | 13.86 in |
Stroke Length | 9.64 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Circuit Breaker 10 Amp Blade Style (091071)
- A & I PRODUCTS 5" Muffler Clamps 8" x8" x1" (A-CL500)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-27/32"x3"x4-27/32" (B7444)
- MCGARD WHEEL LOCK SET 14X1.5 NUT CONE SEAT (replaces 24214) (24215)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- MONROE Monroe OESpectrum Passenger Car Shock Absorber - Front, 5801 (5801)
- Fcs Struts Shocks & Struts and Components