Shop All Hood & Hatch Lift Supports
Fcs Struts
Liftgate Lift Support, 87014
Mfr # 87014
Zoro # G600631441
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 25.39 in
- Compressed Length 15.16 in
- Stroke Length 7.03 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 87014
- Zoro # G600631441
- UPC # 842952110532
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 25.39 in |
Compressed Length | 15.16 in |
Stroke Length | 7.03 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Liftgate Lift Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Lock-On Air Chuck (CH-340OP)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- GUNK Brake Cleaner and Degreaser, Aerosol, 14 oz., Solvent, Non-Chlorinated, Flammable, No VOC (M710)
- SKF Adapter Bearing, G1203-Krrb (G1203-KRRB)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- Fcs Struts Automotive Exterior Accessories