Shop All Hood & Hatch Lift Supports
Fcs Struts
Liftgate Lift Support, 86827
Mfr # 86827
Zoro # G900631479
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 22.95 in
- Compressed Length 15.04 in
- Stroke Length 7.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86827
- Zoro # G900631479
- UPC # 842952110624
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 22.95 in |
Compressed Length | 15.04 in |
Stroke Length | 7.91 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Liftgate Lift Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111483C (HA111483C)
- STENS Oem Replacement Belt 265-420 For Vermeer 142468001 (265-420)
- SUNCAST Grand View Fence 24" (GVF24)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 25g., PK25 (FN025)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- Fcs Struts Hood & Hatch Lift Supports