Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86479
Mfr # 86479
Zoro # G9359976
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 10.91 in
- Stroke Length 3.5 in
- Compressed Length 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86479
- Zoro # G9359976
- UPC # 659061721470
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 10.91 in |
Stroke Length | 3.5 in |
Compressed Length | 7.4 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tension Pulley, Industry Number, 36223 (36223)
- PERFORMANCE TOOL 2-Pc Flex Funnel With Handle Funnel-Flex, W227 (W227)
- WALKER Connector 2008-2011 Ford Focus 2.0L, 41940 (41940)
- 3M Seam Sealer, Heavy Bodied (08308)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- STABILUS Gas Spring Hood, 5B-814790 (5B-814790)
- Fcs Struts Automotive Exterior Accessories