Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86472
Mfr # 86472
Zoro # G500631510
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stroke Length 4.33 in
- Extended Length 10.71 in
- Compressed Length 6.38 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86472
- Zoro # G500631510
- UPC # 659061720824
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 4.33 in |
Extended Length | 10.71 in |
Compressed Length | 6.38 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING RIGHT ANGLE SEAM BUSTER (SS20016)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 20’ ft Roll) (410-3620)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue (3270-0616-0100)
- MASTERCOOL 1234Yf Oil/Dye Injector (53123-YF)
- FCS STRUTS Lift Support Hood, 84491 (84491)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84026 (84026)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- STRONG ARM Lift Support, 6774 (6774)
- Fcs Struts Automotive Exterior Accessories