Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86434
Mfr # 86434
Zoro # G600631281
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 6.3 in
- Extended Length 9.41 in
- Stroke Length 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86434
- Zoro # G600631281
- UPC # 659061717954
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 6.3 in |
Extended Length | 9.41 in |
Stroke Length | 3.11 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON TOOLS Extra Finger For 4-Flute, 5/16" (8Mm) (WLT12314)
- GATES Classical Section Wrapped V-Belt - Hydraulic Pump, A59 (A59)
- ILC Replacement for Light Bulb / Lamp Alba-a-916-99 replacement light bulb lamp (ALBA-A-916-99 LIGHT BULB / LAMP)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC300N)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- BUYERS PRODUCTS Spring Latch W/Handle, 1/2 In, Zinc (B2595SH)
- Fcs Struts Automotive Exterior Accessories