Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86429
Mfr # 86429
Zoro # G9367326
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 9.41 in
- Stroke Length 3.03 in
- Quantity Per Application 2
- Compressed Length 6.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86429
- Zoro # G9367326
- UPC # 683318229624
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 9.41 in |
Stroke Length | 3.03 in |
Compressed Length | 6.38 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 14-C PROMASTER 1500/2500/3500 BRACKET KIT BLACK TEXTURED POWDER COAT (401470)
- WEATHERTECH Front FloorLiner, 4415881 (4415881)
- SKF NBR, double lip, Wave oil seal (16110)
- GATES Filler Neck Hose, 23963 (23963)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- TUFF SUPPORT Lift Support, 613865 (613865)
- Fcs Struts Hood & Hatch Lift Supports