Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86428
Mfr # 86428
Zoro # G9366906
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 7.99 in
- Quantity Per Application 2
- Stroke Length 4.41 in
- Extended Length 12.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86428
- Zoro # G9366906
- UPC # 659061715240
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.99 in |
Stroke Length | 4.41 in |
Extended Length | 12.4 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (34283)
- WESTWARD Booster Cable, HD, 2 AWG, 20 Ft, Parrot Jaw (5RXF4)
- HOPKINS 7 RV BLADE TO 4 ROUND NG FLEXCOIL (47043)
- FASTCAP Fastcap Fcknuckle Bender Knuckle Bender (FCKNUCKLE BENDER)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- STRONG ARM Hood Lift Support, 4428 (4428)
- Fcs Struts Automotive Exterior Accessories