Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86425
Mfr # 86425
Zoro # G9367490
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 5.79 in
- Extended Length 7.68 in
- Quantity Per Application 2
- Stroke Length 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86425
- Zoro # G9367490
- UPC # 659061718296
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 5.79 in |
Extended Length | 7.68 in |
Stroke Length | 1.89 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cartridge Lube Filter, 57083 (57083)
- FLEXTECH Heavy Duty Radiator Hose, 21psi, 3In, Blue (C40-300(36))
- BALDWIN FILTERS Air Filter Element, 20-1/2" H x 20-1/2" L (RS30134)
- PRO-LIFT Creeper, Steel, 36", 300 lb. Capacity (C-2036D)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- STABILUS Gas Spring Universal Applications, 4B-037767 (4B-037767)
- Fcs Struts Automotive Exterior Accessories