Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86419
Mfr # 86419
Zoro # G9365269
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 3.03 in
- Compressed Length 7.76 in
- Quantity Per Application 2
- Extended Length 10.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86419
- Zoro # G9365269
- UPC # 659061715721
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 3.03 in |
Compressed Length | 7.76 in |
Extended Length | 10.79 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA WATERPROOF CONN/2C PLUG IN/MALE-FEMALE18 (IBWTH18)
- CURT Trailer Adapter, 57261 (57261)
- WALKER EXHAUST Exhaust Elbow, 41231 (41231)
- BANDO Auto Serpentine Belt, 7Pk1100 (7PK1100)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- STRONG ARM Universal Lift Support, 6916 (6916)
- Fcs Struts Automotive Exterior Accessories