Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86415
Mfr # 86415
Zoro # G9368069
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 3.82 in
- Compressed Length 8.39 in
- Quantity Per Application 2
- Extended Length 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86415
- Zoro # G9368069
- UPC # 702840285073
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 3.82 in |
Compressed Length | 8.39 in |
Extended Length | 12.2 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO Alignment Caster / Camber Bushing, 23268 (23268)
- VELVAC Air Hose Assembly, 1/2"x3/8"x24" (148024)
- HOLLEY INSTALL KIT LS BRKT W/STD ALG (21-1)
- DURAGO Disc Brake Rotor, BR900520 (BR900520)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- DORMAN Tailgate Handle, 77077 (77077)
- Fcs Struts Automotive Exterior Accessories