Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86411
Mfr # 86411
Zoro # G300631376
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1.85 in
- Compressed Length 4.96 in
- Quantity Per Application 2
- Extended Length 6.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86411
- Zoro # G300631376
- UPC # 659061720282
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 1.85 in |
Compressed Length | 4.96 in |
Extended Length | 6.81 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPRESS Tempress 57010 Elite Helm High-Back Boat Seat - White (57010)
- WALKER EXHAUST EXHAUST MUFFLER (22677)
- 3M Buffing Pad, 3 in. (81470)
- ESCO/EQUIPMENT SUPPLY CO Floor Jack, Air/Hydraulic, 22 tons (10390)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84457 (84457)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Trunk Lid, 86472 (86472)
- FCS STRUTS Lift Support Trunk Lid, 84030 (84030)
- STABILUS Gas Spring Universal Applications, 5B-3858LW (5B-3858LW)
- Fcs Struts Automotive Exterior Accessories