Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86409
Mfr # 86409
Zoro # G9365880
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compressed Length 7.72 in
- Stroke Length 4.45 in
- Quantity Per Application 2
- Extended Length 12.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86409
- Zoro # G9365880
- UPC # 659061715080
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.72 in |
Stroke Length | 4.45 in |
Extended Length | 12.17 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x30 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706403)
- ABRAMS 6” Oval - 10 LED Amber Hazard Turn Signal Trailer Light (TTL-O10-A)
- GROTE Bullet Receptacle, 12-10 Ga, .195", PK100 (83-2561)
- DISCO Body Bolt Fastener Assrtmnt 24 Hole Gray Metal Tray (8503)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- MOPAR Liftgate Prop/Gas, 57010181Ac (57010181AC)
- Fcs Struts Hood & Hatch Lift Supports