Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86404
Mfr # 86404
Zoro # G9363099
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 3.94 in
- Extended Length 11.46 in
- Compressed Length 7.52 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86404
- Zoro # G9363099
- UPC # 683318228078
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 3.94 in |
Extended Length | 11.46 in |
Compressed Length | 7.52 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5800.9005 Jack for PRO Snowmobile Lift (5800.9005)
- GROTE Battery Jumper, 3 Lug, 2/0G, 13 5/8" Pos (84-9275)
- BANDO Auto Serpentine Belt, 4Pk1470 (4PK1470)
- K-TOOL INTERNATIONAL 50 Ton Bottle Jack (Welded) (KTIHD63250)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- STRONG ARM Back Glass Lift Support, 4646 (4646)
- Fcs Struts Hood & Hatch Lift Supports