Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86279
Mfr # 86279
Zoro # G700630665
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 12.83 in
- Compressed Length 8.39 in
- Stroke Length 4.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86279
- Zoro # G700630665
- UPC # 659061718029
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 12.83 in |
Compressed Length | 8.39 in |
Stroke Length | 4.45 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P780522 (P780522)
- BALDWIN FILTERS Cabin Air Panel Filters, 2-23/32 in W (PA30331)
- BALDWIN FILTERS Fuel Filter, 9-13/16 in.Lx3-11/16 in.dia. (BF46015)
- TECNIQ Surf Mnt 4.5X2.5 Cool Wht Led Dome Light W/Switch (TQ E18-WCS0-1)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- STRONG ARM Lift Support, 6774 (6774)
- Fcs Struts Hood & Hatch Lift Supports