Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86255
Mfr # 86255
Zoro # G9351488
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compressed Length 7.72 in
- Quantity Per Application 2
- Extended Length 12.28 in
- Stroke Length 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86255
- Zoro # G9351488
- UPC # 659061715509
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.72 in |
Extended Length | 12.28 in |
Stroke Length | 4.57 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Large ‘C-Cleat’ Cam Cleat Red Black Base (RF5420R)
- SHARPLINE CONVERTING MS, 1/2" X 150'; Black (R43202)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598945)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 7-7/8 In (PT9286-MPG)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- TUFF SUPPORT LIFT SUPPORT (614399)
- Fcs Struts Automotive Exterior Accessories