Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 86167
Mfr # 86167
Zoro # G9344689
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 4.37 in
- Compressed Length 7.99 in
- Extended Length 12.36 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86167
- Zoro # G9344689
- UPC # 659061715158
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 4.37 in |
Compressed Length | 7.99 in |
Extended Length | 12.36 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING CALIPER PISTON TOOL 3 PIN BMW/AUDI (CTA1458)
- GATES Straight Hose Coolant Hose, 24264 (24264)
- AUTOTEX Wiper Blade, Universal, Size 22 In (M6-22)
- QUICKJACK SLX TL Frame Extension Kit, PK 2 (QJ SLX Frame Extension Kit / Pair)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- STRONG ARM Universal Lift Support, 4568 (4568)
- Fcs Struts Automotive Exterior Accessories