Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84966
Mfr # 84966
Zoro # G900631196
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 9.96 in
- Compressed Length 12.91 in
- Extended Length 22.87 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84966
- Zoro # G900631196
- UPC # 659061716032
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 9.96 in |
Compressed Length | 12.91 in |
Extended Length | 22.87 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Terminal Flag, 1/0 ga., Black, Neg (4310N)
- WD-40 3In1 Elect Motor Oil 3Oz (101456)
- PERFORMANCE TOOL Seal Puller, W1219 (W1219)
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- URO PARTS Hatch Damper Hatch Strut, Mxc7833 (MXC7833)
- Fcs Struts Automotive Exterior Accessories