Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84679
Mfr # 84679
Zoro # G9361890
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 8.15 in
- Quantity Per Application 2
- Stroke Length 3.74 in
- Extended Length 11.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84679
- Zoro # G9361890
- UPC # 659061715127
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.15 in |
Stroke Length | 3.74 in |
Extended Length | 11.89 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Simulator Set, Trailer Wheel 16" dia. (GQST60)
- SPEC-D TUNING 98-04 Chevrolet S10 Bumper Lights Chrome, 2LB-S1098-RS (2LB-S1098-RS)
- 3M STIKIT SOFT HAND PAD (3M05530)
- VELVAC Fuel Leveling Valve 1/2 Fpt (060026)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- TUFF SUPPORT Tuff 611707 Liftgate Lift Support (611707)
- Fcs Struts Hood & Hatch Lift Supports