Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84669
Mfr # 84669
Zoro # G9361069
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.31 in
- Quantity Per Application 2
- Stroke Length 7.95 in
- Compressed Length 10.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84669
- Zoro # G9361069
- UPC # 659061715936
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 18.31 in |
Stroke Length | 7.95 in |
Compressed Length | 10.35 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Dual Bll for Adjstbl Chnnl Mount (45912)
- RACOR 2040V2, Fuel Element Crtrge 2Mic 2040 (2040V2)
- RED HORSE PERFORMANCE -10 SINGLE INLET TO -10 DUAL OUTLET - CLEAR (930-10-10-5)
- PUROLATOR Purolator L14610 Purolator Premium Engine Protection Oil Filter (L14610)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- TUFF SUPPORT Tuff 610209 Hatch Lift Support (610209)
- Fcs Struts Hood & Hatch Lift Supports