Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84668
Mfr # 84668
Zoro # G9360597
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.17 in
- Extended Length 20.63 in
- Quantity Per Application 2
- Stroke Length 8.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84668
- Zoro # G9360597
- UPC # 659061715370
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.17 in |
Extended Length | 20.63 in |
Stroke Length | 8.46 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC DEF Refractometer Kit, Exhaust, 12In (5025)
- GATES Fuel Injection Hose, Black, 5/16 in. Dia (27340)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(3/8-24 Bubble), 1/bag (BLF-30B)
- FINAL CHARGE Global 50/50, Extended Life, Coolant (FXAB53)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- STRONG ARM Universal Lift Support, 4040 (4040)
- Fcs Struts Hood & Hatch Lift Supports