Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84667
Mfr # 84667
Zoro # G9361820
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 11.38 in
- Stroke Length 8.15 in
- Extended Length 19.53 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84667
- Zoro # G9361820
- UPC # 683318228221
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.38 in |
Stroke Length | 8.15 in |
Extended Length | 19.53 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51050 (51050)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 60, PA-560 (PA-560)
- PARKER Male Connector, 3/8 x 1/8 In (68PTC-6-2)
- PLASTICOLOR Universal 9 x 15 Set Of 2 Flat Red GMC Logo Black Fiberglass Reinforced Screw On (000493R01)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- STRONG ARM Hood Lift Support, 6241 (6241)
- Fcs Struts Hood & Hatch Lift Supports