Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84625
Mfr # 84625
Zoro # G9358427
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 8.11 in
- Stroke Length 4.17 in
- Extended Length 12.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84625
- Zoro # G9358427
- UPC # 683318229006
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.11 in |
Stroke Length | 4.17 in |
Extended Length | 12.28 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Disposable 100 Micron Filter Cartridge (1047874)
- SEA-DOG Sea-Dog 221820-1 Spring Loaded Flush Hatch Pull - #8 FH (221820-1)
- DRAW-TITE TRI-BALL BALL MOUNT, 2IN SQ SOLID SHANK W/BLACK 1-7/8IN, 2IN & 2-5/16I (80791)
- COVERCRAFT 07-13 SILVERADO/SIERRA 40/20/40 SPLT BNCH SEAT ADJ HDRSTS CNSLE W/LID (SS3414PCGY)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- TUFF SUPPORT Tuff 610733 Liftgate Lift Support (610733)
- Fcs Struts Hood & Hatch Lift Supports