Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84619
Mfr # 84619
Zoro # G600631595
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 6.89 in
- Compressed Length 10.43 in
- Extended Length 17.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84619
- Zoro # G600631595
- UPC # 683318229013
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 6.89 in |
Compressed Length | 10.43 in |
Extended Length | 17.32 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Extension Handles (035178)
- BOSCH Wiper Blade, 24Ca (24CA)
- A & I PRODUCTS Spark Plug Wire Set (2 Cyl) 7" x7.25" x3.25" (A-26A20)
- FUNNEL KING Polyethylene, 2 qt, 8-3/16", 8-1/2", 1-1/16" (32002)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- BANSBACH EASYLIFT Marine Gas Spring Kit, 15 lb Force, M8 (AF042-1014*)
- Fcs Struts Hood & Hatch Lift Supports