Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84617
Mfr # 84617
Zoro # G800631579
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 16.81 in
- Stroke Length 6.1 in
- Compressed Length 10.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84617
- Zoro # G800631579
- UPC # 659061716056
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 16.81 in |
Stroke Length | 6.1 in |
Compressed Length | 10.71 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B159)
- SKF Manual Trans Seal - Front, 16085 (16085)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Metric Thread File 8 Pitches 75mm-3.0mm (KH2670)
- MAIN FILTER MP FILTRI CS50P10A Replacement/Interchange Spin-On Filter (MF0057994)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- TUFF SUPPORT LIFT SUPPORT (614072)
- Fcs Struts Hood & Hatch Lift Supports