Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84614
Mfr # 84614
Zoro # G700631662
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 11.77 in
- Extended Length 20.24 in
- Stroke Length 8.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84614
- Zoro # G700631662
- UPC # 659061717817
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.77 in |
Extended Length | 20.24 in |
Stroke Length | 8.46 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-handle latch assembly with Mounting Studs (L8855)
- SKF Transfer Case Oil Pump Housing Seal, 22306 (22306)
- BALDWIN FILTERS Air Filter, 8-27/32 x 16-23/32 in. (RS4992)
- GROCO Bronze Hose Barb Thru-Hull Fitting - 5/8" (HTH-625)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- STRONG ARM Back Glass Lift Support, 6194 (6194)
- Fcs Struts Hood & Hatch Lift Supports