Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84553
Mfr # 84553
Zoro # G100631330
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 7.72 in
- Extended Length 12.56 in
- Quantity Per Application 2
- Stroke Length 4.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84553
- Zoro # G100631330
- UPC # 659061719392
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.72 in |
Extended Length | 12.56 in |
Stroke Length | 4.84 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 24SI HP 160A12V (8719N)
- ELECTRONIC SPECIALTIES Electrical Troubleshooting Book (182)
- STEELCRAFT AUTOMOTIVE 16-C TACOMA ADAPTIVE CRUISE CONTROL WINDOW HD GRILL GUARDS BLACK (50-3420C)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-MB (TBS-69-LP-PH-MB)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- STRONG ARM Hood Lift Support, 4368 (4368)
- Fcs Struts Hood & Hatch Lift Supports