Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84527
Mfr # 84527
Zoro # G9355712
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 4.37 in
- Extended Length 12.17 in
- Compressed Length 7.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84527
- Zoro # G9355712
- UPC # 659061714076
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 4.37 in |
Extended Length | 12.17 in |
Compressed Length | 7.8 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Inflator, Safety Light, 12V (AF010400)
- PRO-LIFT Bottle Jack, Shorty Hydraulic, 12 tons (B-S12D)
- KEN-TOOL Truck Tire Service Kit (35442)
- HELLA Bulb 9003/Hb2 12V 60 Bulbs, 9003Ll (9003LL)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- URO PARTS Hood Damper (94451135101)
- Fcs Struts Hood & Hatch Lift Supports