Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84519
Mfr # 84519
Zoro # G9353612
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 8.11 in
- Stroke Length 4.61 in
- Quantity Per Application 2
- Extended Length 12.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84519
- Zoro # G9353612
- UPC # 659061714632
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.11 in |
Stroke Length | 4.61 in |
Extended Length | 12.72 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9463HD (9463HD)
- BUYERS PRODUCTS Cylinder And Key, Automotive (39LL71)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- T-H MARINE T-H Marine WSH-1 Boat Windshield Fastener (WSH-1)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- STRONG ARM Trunk Lid Lift Support, 6409 (6409)
- Fcs Struts Hood & Hatch Lift Supports