Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84508
Mfr # 84508
Zoro # G9353971
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 7.24 in
- Extended Length 11.5 in
- Stroke Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84508
- Zoro # G9353971
- UPC # 702840285134
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.24 in |
Extended Length | 11.5 in |
Stroke Length | 4.25 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Lp-3 Low Pressure Switch Single Term (034041)
- CURT Trailer Hitch, Ball Mount, Clss 2,122523 (122523)
- BUYERS PRODUCTS Stake Assembly 4.5 x 47 Inch (SA1447WDNH)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray (1010930)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- STRONG ARM Hood Lift Support, 4106 (4106)
- Fcs Struts Automotive Exterior Accessories