Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84472
Mfr # 84472
Zoro # G200630967
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.33 in
- Compressed Length 8.35 in
- Quantity Per Application 2
- Stroke Length 5.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84472
- Zoro # G200630967
- UPC # 659061715943
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 14.33 in |
Compressed Length | 8.35 in |
Stroke Length | 5.98 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Tapered Roller Bearing, Br09078 (BR09078)
- MOOG Suspension Control Arm Bushing - Rear Upper Outer, K200033 (K200033)
- THE NOCO CO NOCO Genius Boost PRO 3000 Amp UltraSafe Lithium Jump Starter - GB150 (GB150)
- MASTERCOOL 1234Yf Oil/Dye Injector (53123-YF)
- FCS STRUTS Lift Support Hood, 84470 (84470)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 84637 (84637)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84034 (84034)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- STRONG ARM Universal Lift Support, 4672 (4672)
- Fcs Struts Hood & Hatch Lift Supports