Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84457
Mfr # 84457
Zoro # G9355959
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 10.55 in
- Stroke Length 6.34 in
- Extended Length 16.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84457
- Zoro # G9355959
- UPC # 659061715486
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 10.55 in |
Stroke Length | 6.34 in |
Extended Length | 16.89 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-9/16 x 5-15/32In (BF1201)
- HALTEC Hole Plug, 5/8" Rim (N-1012S)
- BOMAR Low Profile Hatch; 20-1/4 X 20-1/4 (N103910A)
- STEELMAN Universal Terminal Tool Kit, 23 Pc (95839)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- MEYLE Trunk-/Tailgate Shock, 1409100023 (1409100023)
- Fcs Struts Automotive Exterior Accessories