Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84456
Mfr # 84456
Zoro # G500630889
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 4.17 in
- Extended Length 11.69 in
- Compressed Length 7.52 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84456
- Zoro # G500630889
- UPC # 659061716803
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 4.17 in |
Extended Length | 11.69 in |
Compressed Length | 7.52 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT216)
- PUROLATOR Purolator PL24651 PurolatorONE Advanced Engine Protection Oil Filter (PL24651)
- ABRAMS 2" in x 150' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2/RW-2x150)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch-Unassembled (B2598HU)
- FCS STRUTS Lift Support Hood, 84104 (84104)
- FCS STRUTS Lift Support Trunk Lid, 84002 (84002)
- FCS STRUTS Lift Support Hood, 84034 (84034)
- FCS STRUTS Lift Support Hood, 86531 (86531)
- FCS STRUTS Lift Support Trunk Lid, 84030 (84030)
- FCS STRUTS Lift Support Hood, 84026 (84026)
- TUFF SUPPORT Lift Support, 610855 (610855)
- Fcs Struts Automotive Exterior Accessories