Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84426
Mfr # 84426
Zoro # G9353509
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 10.35 in
- Stroke Length 3.74 in
- Compressed Length 6.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84426
- Zoro # G9353509
- UPC # 659061715448
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 10.35 in |
Stroke Length | 3.74 in |
Compressed Length | 6.61 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 520040-1 Bronze Garboard Drain and Plug - 1/2" NPT (520040-1)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- SKF Scotseal Classic Seal, 42623 (42623)
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC517)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- STRONG ARM Universal Lift Support, 4568 (4568)
- Fcs Struts Hood & Hatch Lift Supports