Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84350
Mfr # 84350
Zoro # G9360621
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.24 in
- Quantity Per Application 2
- Compressed Length 10.91 in
- Stroke Length 6.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84350
- Zoro # G9360621
- UPC # 659061715011
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 17.24 in |
Compressed Length | 10.91 in |
Stroke Length | 6.34 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Sedan Car Cover, Charcoal, Mid-Size (10-013-251001-00)
- T-H MARINE T-H Marine NBH-31-SSC-DP Battery Holder Tray With Stainless Steel Buckle - 31 Series (NBH-31-SSC-DP)
- WESTWARD Battery Cable, 8 ga, 25ft., Red (19YD67)
- WEGMANN AUTOMOTIVE Black Stick-On Adhesive (200576FEBLK)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- Fcs Struts Automotive Exterior Accessories