Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84334
Mfr # 84334
Zoro # G9361778
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 8.54 in
- Compressed Length 10.87 in
- Extended Length 19.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84334
- Zoro # G9361778
- UPC # 683318228405
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.54 in |
Compressed Length | 10.87 in |
Extended Length | 19.41 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/8", Black, Type A, 100 ft. (81-1018-100B)
- DAYCO 71-07 Numerous Applications Utility V-Belt, L461 (L461)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- PENDA Liner Only Requires Hardware DirectFit Covers Tailgate Lip Black High Density Polyethylene (S64-BT)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- STRONG ARM Universal Lift Support, 4482 (4482)
- Fcs Struts Automotive Exterior Accessories