Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84137
Mfr # 84137
Zoro # G9355609
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 11.02 in
- Stroke Length 3.66 in
- Quantity Per Application 2
- Compressed Length 7.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84137
- Zoro # G9355609
- UPC # 683318229389
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 11.02 in |
Stroke Length | 3.66 in |
Compressed Length | 7.36 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Manual Trans Output Shaft Seal, 14006 (14006)
- AUTOTEX Wiper Blade, Heavy Duty, 32 In Size (74-32)
- A & I PRODUCTS Switch; Neutral Safety 7" x4" x1" (A-81817901)
- BUYERS PRODUCTS Backup Camera System with Recessed Night Vision Backup Camera (8883020)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- STRONG ARM Universal Lift Support, 4488 (4488)
- Fcs Struts Automotive Exterior Accessories