Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84124
Mfr # 84124
Zoro # G9353682
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 4.53 in
- Extended Length 13.74 in
- Compressed Length 9.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84124
- Zoro # G9353682
- UPC # 659061714625
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 4.53 in |
Extended Length | 13.74 in |
Compressed Length | 9.21 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- TIMKEN Wheel Bearing - Front Inner, 368A (368A)
- EXTREME MAX Extreme Max 5001.5828 In-Bed Spare Tire Mount (5001.5828)
- GROTE Battery Cable, Red, 4 Ga, 50 ft. Spool (82-6713)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- STRONG ARM Trunk Lid Lift Support, 4074 (4074)
- Fcs Struts Automotive Exterior Accessories