Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84122
Mfr # 84122
Zoro # G9352599
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 7.56 in
- Extended Length 11.65 in
- Quantity Per Application 2
- Stroke Length 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84122
- Zoro # G9352599
- UPC # 683318229396
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.56 in |
Extended Length | 11.65 in |
Stroke Length | 4.09 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SERVICE Diesel Fuel Supplement + Cetane Boost Diesel Fuel Anti-Gel 12 oz (1012-09)
- THE CLUB Lock Steering Wheel Club (1000)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.25 Oz., PK25 (P125S)
- ILC Replacement for Philips 12620c1 replacement light bulb lamp (12620C1 PHILIPS)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- TUFF SUPPORT LIFT SUPPORT (612369)
- Fcs Struts Hood & Hatch Lift Supports