Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84112
Mfr # 84112
Zoro # G9348697
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 3.86 in
- Compressed Length 7.56 in
- Quantity Per Application 2
- Extended Length 11.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84112
- Zoro # G9348697
- UPC # 659061715417
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 3.86 in |
Compressed Length | 7.56 in |
Extended Length | 11.42 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE 1" Drain Plug Screw Type w/Gasket - Black (DP10-B)
- DORMAN THROTTLE BODY UNIT (977-779)
- DONALDSON Air Filter, Primary Obround Powercore, P608533 (P608533)
- ILB GOLD Heavy Duty Alternator, Replacement For John Deere, 160Dlc Alternator (160DLC ALTERNATOR)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- TUFF SUPPORT LIFT SUPPORT (610797)
- Fcs Struts Hood & Hatch Lift Supports