Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84105
Mfr # 84105
Zoro # G600631731
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 6.22 in
- Stroke Length 3.5 in
- Extended Length 9.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84105
- Zoro # G600631731
- UPC # 659061716087
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 6.22 in |
Stroke Length | 3.5 in |
Extended Length | 9.72 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 1/0, 5/16", PK10 (5955-010E)
- WAI GLOBAL Voltage Regulators, D7014 (D7014)
- WEATHER GUARD SLIDING LADDER RACK (250)
- BARKER Barker 736-2300 Replacement Up/Down Switch for VIP 3500 Power Jack (736-2300)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- STRONG ARM Universal Lift Support, 4040 (4040)
- Fcs Struts Hood & Hatch Lift Supports