Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Trunk Lid, 84095
Mfr # 84095
Zoro # G500631701
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 6.93 in
- Stroke Length 3.9 in
- Extended Length 10.83 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84095
- Zoro # G500631701
- UPC # 659061720589
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 6.93 in |
Stroke Length | 3.9 in |
Extended Length | 10.83 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Trunk Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Mobile HW Parts Washer Kit, 25 gal. (14768)
- INNOVATIVE LIGHTING Portable LED Bow Light w/Suction Cup (560-1110-7)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1295Na (1295NA)
- OTC Lower Control Arm Prying Tool (6007)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- Fcs Struts Automotive Exterior Accessories